

€6.31/ pieceexcl. VAT
€7.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.31 | - |
10+ | €3.90 | 38.25% |
25+ | €2.60 | 58.73% |
50+ | €2.00 | 68.37% |
100+ | €1.67 | 73.49% |
200+ | €1.35 | 78.61% |
500+ | €0.99 | 84.34% |
1000+ | €0.63 | 90.06% |
2500+ | €0.61 | 90.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-1517-25 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |