

€6.18/ pieceexcl. VAT
€7.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.18 | - |
10+ | €3.82 | 38.15% |
25+ | €2.53 | 59.08% |
50+ | €1.92 | 68.92% |
100+ | €1.62 | 73.85% |
200+ | €1.29 | 79.08% |
500+ | €0.97 | 84.31% |
1000+ | €0.61 | 90.15% |
2500+ | €0.59 | 90.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-1517-20 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |