

€6.04/ pieceexcl. VAT
€7.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.04 | - |
10+ | €3.72 | 38.36% |
25+ | €2.47 | 59.12% |
50+ | €1.86 | 69.18% |
100+ | €1.54 | 74.53% |
200+ | €1.24 | 79.56% |
500+ | €0.93 | 84.59% |
1000+ | €0.59 | 90.25% |
2500+ | €0.57 | 90.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-1517-15 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |