IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1416-25

  • ERIKS:13565934
Image 1
Save to list

€6.14/ pieceexcl. VAT

€7.43incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.14

-

10+

€3.82

37.77%

25+

€2.53

58.82%

50+

€1.92

68.73%

100+

€1.62

73.68%

200+

€1.29

78.95%

500+

€0.95

84.52%

1000+

€0.61

90.09%

2500+

€0.59

90.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1416-25
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free