IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1416-20

  • ERIKS:13565933
Image 1
Save to list

€6.04/ pieceexcl. VAT

€7.31incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.04

-

10+

€3.72

38.36%

25+

€2.47

59.12%

50+

€1.86

69.18%

100+

€1.54

74.53%

200+

€1.24

79.56%

500+

€0.93

84.59%

1000+

€0.59

90.25%

2500+

€0.57

90.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1416-20
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free