IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1416-15

  • ERIKS:13565932
Image 1
Save to list

€5.93/ pieceexcl. VAT

€7.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.93

-

10+

€3.65

38.46%

25+

€2.41

59.29%

50+

€1.81

69.55%

100+

€1.48

75.00%

200+

€1.20

79.81%

500+

€0.87

85.26%

1000+

€0.57

90.38%

2500+

€0.55

90.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1416-15
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free