IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1214-20

  • ERIKS:13565929
Image 1
Save to list

€5.64/ pieceexcl. VAT

€6.82incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.64

-

10+

€3.48

38.38%

25+

€2.24

60.27%

50+

€1.65

70.71%

100+

€1.35

76.09%

200+

€1.08

80.81%

500+

€0.82

85.52%

1000+

€0.49

91.25%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1214-20
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free