IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1214-15

  • ERIKS:13565928
Image 1
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.55

-

10+

€3.42

38.36%

25+

€2.19

60.62%

50+

€1.58

71.58%

100+

€1.31

76.37%

200+

€1.05

81.16%

500+

€0.76

86.30%

1000+

€0.46

91.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1214-15
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free