IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1214-10

  • ERIKS:13565926
Image 1
Save to list

€5.42/ pieceexcl. VAT

€6.56incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.42

-

10+

€3.34

38.25%

25+

€2.15

60.35%

50+

€1.54

71.58%

100+

€1.27

76.49%

200+

€0.99

81.75%

500+

€0.74

86.32%

1000+

€0.44

91.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1214-10
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free