

€7.33/ pieceexcl. VAT
€8.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.33 | - |
10+ | €4.20 | 42.75% |
25+ | €2.51 | 65.80% |
50+ | €1.65 | 77.46% |
100+ | €1.27 | 82.64% |
200+ | €1.05 | 85.75% |
500+ | €0.76 | 89.64% |
1000+ | €0.65 | 91.19% |
2500+ | €0.51 | 93.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-1012-20 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |