

€5.00/ pieceexcl. VAT
€6.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.00 | - |
10+ | €3.10 | 38.02% |
25+ | €1.92 | 61.60% |
50+ | €1.33 | 73.38% |
100+ | €1.06 | 78.71% |
200+ | €0.84 | 83.27% |
500+ | €0.65 | 87.07% |
1000+ | €0.38 | 92.40% |
2500+ | €0.36 | 92.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |