IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-1012-08

  • ERIKS:13565921
Image 1
Save to list

€4.92/ pieceexcl. VAT

€5.95incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.92

-

10+

€3.00

39.00%

25+

€1.88

61.78%

50+

€1.31

73.36%

100+

€1.03

79.15%

200+

€0.82

83.40%

500+

€0.63

87.26%

1000+

€0.36

92.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-1012-08
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free