IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-0810-10

  • ERIKS:13565919
Image 1
Save to list

€4.94/ pieceexcl. VAT

€5.98incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.94

-

10+

€3.06

38.08%

25+

€1.88

61.92%

50+

€1.31

73.46%

100+

€1.03

79.23%

200+

€0.82

83.46%

500+

€0.63

87.31%

1000+

€0.36

92.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-0810-10
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free