

€4.48/ pieceexcl. VAT
€5.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.48 | - |
10+ | €2.76 | 38.56% |
25+ | €1.65 | 63.14% |
50+ | €1.06 | 76.27% |
100+ | €0.80 | 82.20% |
200+ | €0.65 | 85.59% |
500+ | €0.49 | 88.98% |
1000+ | €0.27 | 94.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-0608-10 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |