IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-0608-08

  • ERIKS:13565916
Image 1
Save to list

€4.45/ pieceexcl. VAT

€5.38incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.45

-

10+

€2.74

38.46%

25+

€1.63

63.25%

50+

€1.06

76.07%

100+

€0.80

82.05%

200+

€0.65

85.47%

500+

€0.46

89.74%

1000+

€0.27

94.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-0608-08
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free