IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-0507-05

  • ERIKS:13565913
Image 1
Save to list

€4.41/ pieceexcl. VAT

€5.34incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.41

-

10+

€2.72

38.36%

25+

€1.62

63.36%

50+

€1.05

76.29%

100+

€0.76

82.76%

200+

€0.63

85.78%

500+

€0.46

89.66%

1000+

€0.25

94.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-0507-05
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
5 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free