IGUS

IGUS Straight bushing Maintenance-free iglidur® J3 /iglidur® J3 J3SM-0405-06

  • ERIKS:13565912
Image 1
Save to list

€4.37/ pieceexcl. VAT

€5.29incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.37

-

10+

€2.66

39.13%

25+

€1.62

63.04%

50+

€1.05

76.09%

100+

€0.76

82.61%

200+

€0.63

85.65%

500+

€0.46

89.57%

1000+

€0.25

94.35%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3SM-0405-06
Shaft diameter
4 mm
Outer Diameter
5 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free