

€4.37/ pieceexcl. VAT
€5.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.37 | - |
10+ | €2.66 | 39.13% |
25+ | €1.58 | 63.91% |
50+ | €1.03 | 76.52% |
100+ | €0.74 | 83.04% |
200+ | €0.63 | 85.65% |
500+ | €0.46 | 89.57% |
1000+ | €0.25 | 94.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SM-0304-05 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |