

€4.48/ pieceexcl. VAT
€5.42incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.48 | - |
10+ | €2.76 | 38.56% |
25+ | €1.65 | 63.14% |
50+ | €1.08 | 75.85% |
100+ | €0.82 | 81.78% |
200+ | €0.65 | 85.59% |
500+ | €0.49 | 88.98% |
1000+ | €0.27 | 94.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3SI-0405-08 |
Shaft diameter | 1/4 in |
Outer diameter | 5/16 in |
Width | 1/2 in |
With collar | No |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |