

€11.02/ pieceexcl. VAT
€13.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.02 | - |
10+ | €6.99 | 36.55% |
25+ | €4.50 | 59.14% |
50+ | €3.23 | 70.69% |
100+ | €2.57 | 76.72% |
200+ | €2.17 | 80.34% |
500+ | €1.73 | 84.31% |
1000+ | €1.37 | 87.59% |
2500+ | €1.24 | 88.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J260SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J260 |
Tread material | iglidur® J260 |
Maintenance | Maintenance-free |