

€9.27/ pieceexcl. VAT
€11.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.27 | - |
10+ | €5.62 | 39.34% |
25+ | €3.42 | 63.11% |
50+ | €2.32 | 75.00% |
100+ | €1.81 | 80.53% |
200+ | €1.50 | 83.81% |
500+ | €1.33 | 85.66% |
1000+ | €1.24 | 86.68% |
2500+ | €1.16 | 87.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J260SM-1820-20 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J260 |
Tread material | iglidur® J260 |
Maintenance | Maintenance-free |