IGUS

IGUS Straight bushing Maintenance-free iglidur® J260 /iglidur® J260 J260SM-1820-12

  • ERIKS:13565900
Image 1
Save to list

€9.41/ pieceexcl. VAT

€11.39incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.40

-

10+

€5.70

39.39%

25+

€3.46

63.23%

50+

€2.38

74.75%

100+

€1.82

80.61%

200+

€1.52

83.84%

500+

€1.35

85.66%

1000+

€1.27

86.46%

2500+

€1.18

87.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J260SM-1820-12
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® J260
Tread material
iglidur® J260
Maintenance
Maintenance-free