

€9.54/ pieceexcl. VAT
€11.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.54 | - |
10+ | €5.80 | 39.24% |
25+ | €3.50 | 63.35% |
50+ | €2.43 | 74.50% |
100+ | €1.84 | 80.68% |
200+ | €1.54 | 83.86% |
500+ | €1.37 | 85.66% |
1000+ | €1.29 | 86.45% |
2500+ | €1.20 | 87.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J260SM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® J260 |
Tread material | iglidur® J260 |
Maintenance | Maintenance-free |