

€8.70/ pieceexcl. VAT
€10.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.70 | - |
10+ | €5.11 | 41.27% |
25+ | €2.95 | 66.16% |
50+ | €2.00 | 77.07% |
100+ | €1.46 | 83.19% |
200+ | €1.18 | 86.46% |
500+ | €0.86 | 90.17% |
1000+ | €0.63 | 92.79% |
2500+ | €0.55 | 93.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J260SM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® J260 |
Tread material | iglidur® J260 |
Maintenance | Maintenance-free |