

€8.34/ pieceexcl. VAT
€10.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.34 | - |
10+ | €4.83 | 42.14% |
25+ | €2.76 | 66.97% |
50+ | €1.81 | 78.36% |
100+ | €1.31 | 84.28% |
200+ | €1.05 | 87.47% |
500+ | €0.82 | 90.21% |
1000+ | €0.59 | 92.94% |
2500+ | €0.49 | 94.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J260SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® J260 |
Tread material | iglidur® J260 |
Maintenance | Maintenance-free |