

€8.30/ pieceexcl. VAT
€10.04incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.30 | - |
10+ | €4.77 | 42.56% |
25+ | €2.66 | 67.96% |
50+ | €1.73 | 79.18% |
100+ | €1.27 | 84.67% |
200+ | €0.99 | 88.10% |
500+ | €0.74 | 91.08% |
1000+ | €0.57 | 93.14% |
2500+ | €0.46 | 94.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J260SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® J260 |
Tread material | iglidur® J260 |
Maintenance | Maintenance-free |