IGUS

IGUS Straight bushing Maintenance-free iglidur® J260 /iglidur® J260 J260SM-0810-06

  • ERIKS:13565893
Image 1
Save to list

€8.19/ pieceexcl. VAT

€9.91incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.19

-

10+

€4.71

42.46%

25+

€2.62

67.98%

50+

€1.71

79.12%

100+

€1.24

84.92%

200+

€0.97

88.17%

500+

€0.72

91.18%

1000+

€0.55

93.27%

2500+

€0.44

94.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J260SM-0810-06
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® J260
Tread material
iglidur® J260
Maintenance
Maintenance-free