

€7.81/ pieceexcl. VAT
€9.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.81 | - |
10+ | €4.50 | 42.34% |
25+ | €2.53 | 67.64% |
50+ | €1.63 | 79.08% |
100+ | €1.20 | 84.67% |
200+ | €0.93 | 88.08% |
500+ | €0.67 | 91.48% |
1000+ | €0.46 | 94.16% |
2500+ | €0.38 | 95.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J260SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® J260 |
Tread material | iglidur® J260 |
Maintenance | Maintenance-free |