IGUS

IGUS Straight bushing Maintenance-free iglidur® J2 /iglidur® J2 J2SM-2528-20

  • ERIKS:13565883
Image 1
Save to list

€8.06/ pieceexcl. VAT

€9.75incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.06

-

10+

€5.19

35.61%

25+

€3.65

54.72%

50+

€2.85

64.62%

100+

€2.51

68.87%

200+

€2.38

70.52%

500+

€1.81

77.59%

1000+

€1.37

83.02%

2500+

€1.20

85.14%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J2SM-2528-20
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® J2
Tread material
iglidur® J2
Maintenance
Maintenance-free