IGUS

IGUS Straight bushing Maintenance-free iglidur® J2 /iglidur® J2 J2SM-1618-15

  • ERIKS:13565881
Image 1
Save to list

€6.10/ pieceexcl. VAT

€7.38incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.10

-

10+

€3.67

39.88%

25+

€2.38

61.06%

50+

€1.79

70.72%

100+

€1.46

76.01%

200+

€1.22

80.06%

500+

€1.14

81.31%

1000+

€1.06

82.55%

2500+

€0.59

90.34%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J2SM-1618-15
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J2
Tread material
iglidur® J2
Maintenance
Maintenance-free