

€5.30/ pieceexcl. VAT
€6.41incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.30 | - |
10+ | €3.10 | 41.58% |
25+ | €1.88 | 64.52% |
50+ | €1.31 | 75.27% |
100+ | €1.05 | 80.29% |
200+ | €0.82 | 84.59% |
500+ | €0.67 | 87.46% |
1000+ | €0.49 | 90.68% |
2500+ | €0.40 | 92.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J2SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® J2 |
Tread material | iglidur® J2 |
Maintenance | Maintenance-free |