

€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.96 | - |
10+ | €2.85 | 42.53% |
25+ | €1.73 | 65.13% |
50+ | €1.20 | 75.86% |
100+ | €0.95 | 80.84% |
200+ | €0.72 | 85.44% |
500+ | €0.57 | 88.51% |
1000+ | €0.38 | 92.34% |
2500+ | €0.30 | 93.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J2SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® J2 |
Tread material | iglidur® J2 |
Maintenance | Maintenance-free |