

€8.80/ pieceexcl. VAT
€10.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.80 | - |
10+ | €5.68 | 35.42% |
25+ | €4.03 | 54.21% |
50+ | €3.19 | 63.71% |
100+ | €2.81 | 68.03% |
200+ | €2.51 | 71.49% |
500+ | €2.28 | 74.08% |
1000+ | €2.19 | 75.16% |
2500+ | €2.00 | 77.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PEPSM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® PEP |
Maintenance | Maintenance-free |