IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® PEP PEPSM-1216-15

  • ERIKS:13566855
Image 1
Save to list

€7.51/ pieceexcl. VAT

€9.09incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.51

-

10+

€4.69

37.47%

25+

€3.19

57.47%

50+

€2.47

67.09%

100+

€2.13

71.65%

200+

€2.00

73.42%

500+

€1.92

74.43%

1000+

€1.65

77.97%

2500+

€1.50

80.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PEPSM-1216-15
Shaft diameter
12 mm
Outer Diameter
16 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® PEP
Maintenance
Maintenance-free