IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® PEP PEPSM-1014-12

  • ERIKS:13566854
Image 1
Save to list

€6.73/ pieceexcl. VAT

€8.14incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.73

-

10+

€4.12

38.70%

25+

€2.72

59.60%

50+

€2.03

69.77%

100+

€1.71

74.58%

200+

€1.29

80.79%

500+

€0.97

85.59%

1000+

€0.86

87.29%

2500+

€0.74

88.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PEPSM-1014-12
Shaft diameter
10 mm
Outer Diameter
14 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® PEP
Maintenance
Maintenance-free