

€6.54/ pieceexcl. VAT
€7.91incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.54 | - |
10+ | €3.97 | 39.24% |
25+ | €2.57 | 60.76% |
50+ | €1.92 | 70.64% |
100+ | €1.58 | 75.87% |
200+ | €1.33 | 79.65% |
500+ | €1.06 | 83.72% |
1000+ | €0.80 | 87.79% |
2500+ | €0.67 | 89.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PEPSM-0812-12 |
Shaft diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® PEP |
Maintenance | Maintenance-free |