

€6.19/ pieceexcl. VAT
€7.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.19 | - |
10+ | €3.69 | 40.49% |
25+ | €2.38 | 61.66% |
50+ | €1.73 | 72.09% |
100+ | €1.41 | 77.30% |
200+ | €1.29 | 79.14% |
500+ | €1.06 | 82.82% |
1000+ | €0.95 | 84.66% |
2500+ | €0.82 | 86.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PEPSM-0610-10 |
Shaft diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® PEP |
Maintenance | Maintenance-free |