

€7.45/ pieceexcl. VAT
€9.01incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.45 | - |
10+ | €4.66 | 37.50% |
25+ | €3.19 | 57.14% |
50+ | €2.45 | 67.09% |
100+ | €2.13 | 71.43% |
200+ | €1.81 | 75.77% |
500+ | €1.48 | 80.10% |
1000+ | €1.14 | 84.69% |
2500+ | €0.95 | 87.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JVSM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |