

€7.18/ pieceexcl. VAT
€8.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.18 | - |
10+ | €4.45 | 38.10% |
25+ | €2.95 | 58.99% |
50+ | €2.24 | 68.78% |
100+ | €1.92 | 73.28% |
200+ | €1.62 | 77.51% |
500+ | €1.33 | 81.48% |
1000+ | €1.03 | 85.71% |
2500+ | €0.86 | 88.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JVSM-1820-18 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 18 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |