

€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.72 | - |
10+ | €3.40 | 40.53% |
25+ | €2.09 | 63.46% |
50+ | €1.46 | 74.42% |
100+ | €1.18 | 79.40% |
200+ | €0.93 | 83.72% |
500+ | €0.72 | 87.38% |
1000+ | €0.51 | 91.03% |
2500+ | €0.44 | 92.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JVSM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |