

€5.21/ pieceexcl. VAT
€6.30incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.21 | - |
10+ | €3.06 | 41.24% |
25+ | €1.84 | 64.60% |
50+ | €1.29 | 75.18% |
100+ | €0.99 | 81.02% |
200+ | €0.80 | 84.67% |
500+ | €0.61 | 88.32% |
1000+ | €0.44 | 91.61% |
2500+ | €0.28 | 94.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JVSM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |