




€92.51/ pieceexcl. VAT
€111.94incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €92.51 | - |
10+ | €72.81 | 21.30% |
25+ | €59.11 | 36.11% |
50+ | €50.67 | 45.22% |
100+ | €46.27 | 49.99% |
200+ | €38.95 | 57.90% |
500+ | €36.97 | 60.03% |
1000+ | €32.97 | 64.37% |
2500+ | €31.86 | 65.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-8086-60 |
Shaft diameter | 80 mm |
Outer Diameter | 86 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |