IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-8085-100

  • ERIKS:13565679
Image 1
Image 2
Image 1
Image 2
Save to list

€80.35/ pieceexcl. VAT

€97.22incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€80.35

-

10+

€60.52

24.69%

25+

€48.70

39.39%

50+

€41.82

47.95%

100+

€39.08

51.36%

200+

€33.48

58.34%

500+

€30.80

61.67%

1000+

€25.82

67.86%

2500+

€21.70

73.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-8085-100
Shaft diameter
80 mm
Outer Diameter
85 mm
Width
100 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free