IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-7580-60

  • ERIKS:13565678
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€55.23/ pieceexcl. VAT

€66.83incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.23

-

10+

€41.23

25.35%

25+

€33.63

39.11%

50+

€29.26

47.02%

100+

€27.70

49.85%

200+

€27.19

50.77%

500+

€25.31

54.18%

1000+

€24.05

56.45%

2500+

€20.18

63.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-7580-60
Shaft diameter
75 mm
Outer Diameter
80 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free