




€53.07/ pieceexcl. VAT
€64.21incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.07 | - |
10+ | €38.40 | 27.64% |
25+ | €32.49 | 38.78% |
50+ | €27.42 | 48.34% |
100+ | €25.67 | 51.63% |
200+ | €25.23 | 52.45% |
500+ | €23.47 | 55.78% |
1000+ | €22.02 | 58.50% |
2500+ | €18.64 | 64.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-7075-60 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |