




€50.54/ pieceexcl. VAT
€61.15incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.54 | - |
10+ | €36.58 | 27.63% |
25+ | €30.95 | 38.76% |
50+ | €26.11 | 48.35% |
100+ | €24.45 | 51.62% |
200+ | €24.02 | 52.48% |
500+ | €22.34 | 55.79% |
1000+ | €20.96 | 58.53% |
2500+ | €17.75 | 64.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-6570-50 |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |