IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-6065-60

  • ERIKS:13565675
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€44.35/ pieceexcl. VAT

€53.66incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.35

-

10+

€32.91

25.79%

25+

€26.71

39.76%

50+

€23.14

47.81%

100+

€21.85

50.73%

200+

€18.58

58.10%

500+

€17.14

61.35%

1000+

€15.92

64.10%

2500+

€15.03

66.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-6065-60
Shaft diameter
60 mm
Outer Diameter
65 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free