IGUS

IGUS Straight bushing Maintenance-free iglidur® J /iglidur® J JSM-5560-60

  • ERIKS:13565674
Image 1
Image 2
Image 1
Image 2
Iglidur® J Metric Sleeve Bearing Type S. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€37.70/ pieceexcl. VAT

€45.62incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.70

-

10+

€27.80

26.26%

25+

€22.44

40.47%

50+

€19.40

48.54%

100+

€18.28

51.51%

200+

€16.95

55.04%

500+

€14.84

60.64%

1000+

€11.46

69.61%

2500+

€10.43

72.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JSM-5560-60
Shaft diameter
55 mm
Outer Diameter
60 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free