




€26.83/ pieceexcl. VAT
€32.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.83 | - |
10+ | €19.49 | 27.34% |
25+ | €15.52 | 42.14% |
50+ | €13.30 | 50.42% |
100+ | €12.45 | 53.61% |
200+ | €11.10 | 58.64% |
500+ | €9.71 | 63.81% |
1000+ | €7.39 | 72.45% |
2500+ | €6.84 | 74.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
d1 | 50 mm |
d2 | 55 mm |
b1 | 50 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |