




€23.28/ pieceexcl. VAT
€28.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.28 | - |
10+ | €16.68 | 28.33% |
25+ | €13.17 | 43.43% |
50+ | €11.08 | 52.41% |
100+ | €10.43 | 55.18% |
200+ | €9.25 | 60.24% |
500+ | €7.90 | 66.04% |
1000+ | €6.25 | 73.14% |
2500+ | €5.70 | 75.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JSM-5055-40 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |